Type C Stainless Steel Conduit Bodies
9 Found
Calbrite
Conduit Body, Type C, 3/4", Stainless Steel
Item #: 255469
CAT #: S60700CE00
UPC: 847656001261
Sign In or Register to view pricing and more.
Calbrite
Conduit Body, Type: C, FM8, 1"
Item #: 293471
CAT #: S61000CE00
UPC: 847656001278
Sign In or Register to view pricing and more.
Calbrite
1/2" SS316 C CONDUIT BODY
Item #: 398913
CAT #: S60500CE00
UPC: 847656001254
Sign In or Register to view pricing and more.
Calbrite
Conduit Body, Type C, 1-1/2" Diameter, Stainless Steel
Item #: 373119
CAT #: S61500CE00
UPC: 847656001292
Sign In or Register to view pricing and more.
Calbrite
Rigid SS 316 C Conduit Body 2"
Item #: 589362
CAT #: S62000CE00
UPC: 847656001308
Sign In or Register to view pricing and more.
Calbrite
Rigid SS 316 C Conduit Body 1-1/4"
Item #: 589291
CAT #: S61200CE00
UPC: 847656001285
Sign In or Register to view pricing and more.
Gibson Stainless & Specialty
1/2 IN FORM 8 STAINLESS STEEL CONDULET
Item #: 484510
CAT #: 7075C
UPC:
Sign In or Register to view pricing and more.
Appleton
EGS LC300DCGSS 3 IN ALUM SSCR LC BD
Item #: 456577
CAT #: LC300DCGSS
UPC: 687855001019
Sign In or Register to view pricing and more.
Gibson Stainless & Specialty
1IN STAINLESS STEEL C-CONDUIT BODY
Item #: 790984
CAT #: 7100C
UPC:
Sign In or Register to view pricing and more.
Calbrite
Conduit Body, Type C, 3/4", Stainless Steel
Conduit Body, Type C, 3/4 Inch, Stainless Steel
Item #: 255469
CAT #: S60700CE00
UPC: 847656001261
Category:
Type C Stainless Steel Conduit Bodies
Sign In or Register to view pricing and more.
Calbrite
Conduit Body, Type: C, FM8, 1"
Conduit Body, Type: C, FM8, Size: 1", Material: Stainless Steel. Includes: Cover & Gasket.
Item #: 293471
CAT #: S61000CE00
UPC: 847656001278
Category:
Type C Stainless Steel Conduit Bodies
Sign In or Register to view pricing and more.
Calbrite
1/2" SS316 C CONDUIT BODY
Rigid Stainless Steel 316 C Conduit Body 1/2" Trade SizeUL Listed UL514A E307133
Item #: 398913
CAT #: S60500CE00
UPC: 847656001254
Category:
Type C Stainless Steel Conduit Bodies
Sign In or Register to view pricing and more.
Calbrite
Conduit Body, Type C, 1-1/2" Diameter, Stainless Steel
Conduit Body, Type C, 1-1/2 Inch Diameter, Stainless Steel
Item #: 373119
CAT #: S61500CE00
UPC: 847656001292
Category:
Type C Stainless Steel Conduit Bodies
Sign In or Register to view pricing and more.
Calbrite
Rigid SS 316 C Conduit Body 2"
Rigid Stainless Steel 316 C Conduit Body 2" Trade Size UL Listed UL514A E307133
Item #: 589362
CAT #: S62000CE00
UPC: 847656001308
Category:
Type C Stainless Steel Conduit Bodies
Sign In or Register to view pricing and more.
Calbrite
Rigid SS 316 C Conduit Body 1-1/4"
Rigid Stainless Steel 316 C Conduit Body 1-1/4" Trade SizeUL Listed UL514A E307133
Item #: 589291
CAT #: S61200CE00
UPC: 847656001285
Category:
Type C Stainless Steel Conduit Bodies
Sign In or Register to view pricing and more.
Gibson Stainless & Specialty
1/2 IN FORM 8 STAINLESS STEEL CONDULET
GIBSON 7075C 3/4 C SS
Item #: 484510
CAT #: 7075C
UPC:
Category:
Type C Stainless Steel Conduit Bodies
Sign In or Register to view pricing and more.
Appleton
EGS LC300DCGSS 3 IN ALUM SSCR LC BD
APP LC300DCGSS 3" ALUM SSCR L
Item #: 456577
CAT #: LC300DCGSS
UPC: 687855001019
Category:
Type C Stainless Steel Conduit Bodies
Sign In or Register to view pricing and more.
Gibson Stainless & Specialty
1IN STAINLESS STEEL C-CONDUIT BODY
GIBSON 7100C 1" C SS
Item #: 790984
CAT #: 7100C
UPC:
Category:
Type C Stainless Steel Conduit Bodies
Sign In or Register to view pricing and more.