Type LB Stainless Steel Conduit Bodies

12 Found
Calbrite

Conduit Body, Type LB, Size: 3/4", Form 8, Stainless Steel

Item #: 191201
CAT #: S60700LB00
UPC: 847656000943
Sign In or Register to view pricing and more.
Calbrite

Conduit Body, Type LB, Size: 1", Form 8, Stainless Steel

Item #: 193598
CAT #: S61000LB00
UPC: 847656005320
Sign In or Register to view pricing and more.
Calbrite

Conduit Body, Type LB, Size 1-1/2", Form 8, Stainless Steel

Item #: 210586
CAT #: S61500LB00
UPC: 847656000967
Sign In or Register to view pricing and more.
Calbrite

2" Type LB Stainless Steel Conduit Body

Item #: 420015
CAT #: S62000LB00
UPC: 847656000974
Sign In or Register to view pricing and more.
Calbrite

Conduit Body, Type LB, Size: 1/2", Form 8, Stainless Steel

Item #: 237445
CAT #: S60500LB00
UPC: 847656000936
Sign In or Register to view pricing and more.
Calbrite

Rigid SS 316 LB Conduit Body 1-1/4"

Item #: 373172
CAT #: S61200LB00
UPC: 847656000950
Sign In or Register to view pricing and more.
Gibson Stainless & Specialty

Conduit Body, Type: LB, Size: 1", Form 8, Stainless Steel

Item #: 210742
CAT #: 7100LB
UPC:
Sign In or Register to view pricing and more.
Calbrite

Conduit Body With Cover/Gasket, Type: LB, FM8, Size: 2-1/2"

Item #: 589363
CAT #: S62500LB00
UPC: 847656000981
Sign In or Register to view pricing and more.
Gibson Stainless & Specialty

Conduit Body, Type: LB, Size: 3/4", Form 8, Stainless Steel

Item #: 219012
CAT #: 7075LB
UPC:
Sign In or Register to view pricing and more.
Thomas & Betts

1 INCH CONDUIT BODY 316SS LB FORM 8

Item #: 532837
CAT #: LB38SST
UPC: 786209931184
Sign In or Register to view pricing and more.
Arlington

1"LB COMB THRD & SS

Item #: 5817
CAT #: 9312LB
UPC: 018997931238
Sign In or Register to view pricing and more.
Arlington

1-1/2"LB COMB THRD&SS

Item #: 5771
CAT #: 9314LB
UPC: 018997931436
Sign In or Register to view pricing and more.
Calbrite

Conduit Body, Type LB, Size: 3/4", Form 8, Stainless Steel

Conduit Body, Type: LB, FM8, Size: 3/4", Material: Stainless Steel. Includes: Cover & Gasket.
Item #: 191201
CAT #: S60700LB00
UPC: 847656000943
Sign In or Register to view pricing and more.
Calbrite

Conduit Body, Type LB, Size: 1", Form 8, Stainless Steel

Conduit Body, Type: LB, FM8, Size: 1", Material: Stainless Steel. Includes: Cover & Gasket.
Item #: 193598
CAT #: S61000LB00
UPC: 847656005320
Sign In or Register to view pricing and more.
Calbrite

Conduit Body, Type LB, Size 1-1/2", Form 8, Stainless Steel

Conduit Body, Type LB, FM8, Size 1-1/2", Stainless Steel, Includes Cover & Gasket.
Item #: 210586
CAT #: S61500LB00
UPC: 847656000967
Sign In or Register to view pricing and more.
Calbrite

2" Type LB Stainless Steel Conduit Body

Conduit Body, Type: LB, FM8, Size: 2", Material: Stainless Steel. Includes: Cover & Gasket.
Item #: 420015
CAT #: S62000LB00
UPC: 847656000974
Sign In or Register to view pricing and more.
Calbrite

Conduit Body, Type LB, Size: 1/2", Form 8, Stainless Steel

Conduit Body, Type: LB, Size: 1/2 Inch, Form 8, Stainless Steel, For Use With Stainless Steel Conduit
Item #: 237445
CAT #: S60500LB00
UPC: 847656000936
Sign In or Register to view pricing and more.
Calbrite

Rigid SS 316 LB Conduit Body 1-1/4"

Rigid Stainless Steel 316 LB Conduit Body 1-1/4" Trade SizeUL Listed UL514A E307133
Item #: 373172
CAT #: S61200LB00
UPC: 847656000950
Sign In or Register to view pricing and more.
Gibson Stainless & Specialty

Conduit Body, Type: LB, Size: 1", Form 8, Stainless Steel

Conduit Body, Type: LB, Size: 1 Inch, Form 8, Material: Stainless Steel
Item #: 210742
CAT #: 7100LB
UPC:
Sign In or Register to view pricing and more.
Calbrite

Conduit Body With Cover/Gasket, Type: LB, FM8, Size: 2-1/2"

Conduit Body With Cover/Gasket, Type: LB, FM8, Size: 2-1/2", Material: Stainless Steel.
Item #: 589363
CAT #: S62500LB00
UPC: 847656000981
Sign In or Register to view pricing and more.
Gibson Stainless & Specialty

Conduit Body, Type: LB, Size: 3/4", Form 8, Stainless Steel

Conduit Body, Type: LB, Size: 3/4 Inch, Form 8, Material: Stainless Steel
Item #: 219012
CAT #: 7075LB
UPC:
Sign In or Register to view pricing and more.
Thomas & Betts

1 INCH CONDUIT BODY 316SS LB FORM 8

1 Inch 316 Stainless Steel Form 8 (LB) Conduit Body, Cover and Gasket with Polished Finish
Item #: 532837
CAT #: LB38SST
UPC: 786209931184
Sign In or Register to view pricing and more.
Arlington

1"LB COMB THRD & SS

AI 9312LB 1"LB COMB THRD & SS
Item #: 5817
CAT #: 9312LB
UPC: 018997931238
Sign In or Register to view pricing and more.
Arlington

1-1/2"LB COMB THRD&SS

AI 9314LB 1-1/2"LB COMB THRD&SS
Item #: 5771
CAT #: 9314LB
UPC: 018997931436
Sign In or Register to view pricing and more.
Page 1 of 1
12 Items found