Type LL Stainless Steel Conduit Bodies

6 Found
Calbrite

Conduit Body, Type LL, Size: 3/4", Form 8, Stainless Steel

Item #: 357401
CAT #: S60700LL00
UPC: 847656001162
Sign In or Register to view pricing and more.
Calbrite

1" SS316 LL CONDUIT BODY

Item #: 589366
CAT #: S61000LL00
UPC: 847656001179
Sign In or Register to view pricing and more.
Calbrite

Conduit Body, Type: LL, FM8, 1-1/2"

Item #: 589367
CAT #: S61500LL00
UPC: 847656001186
Sign In or Register to view pricing and more.
Calbrite

2" SS316 LL CONDUIT BODY

Item #: 589368
CAT #: S62000LL00
UPC: 847656001193
Sign In or Register to view pricing and more.
Calbrite

Rigid SS 316 LL Conduit Body 1/2"

Item #: 589365
CAT #: S60500LL00
UPC: 847656001155
Sign In or Register to view pricing and more.
Topaz

Conduit Body With Cover/Gasket, Type: LL, Size: 2", Aluminum/Steel

Item #: 617468
CAT #: LL2SSCG
UPC: 751338837751
Sign In or Register to view pricing and more.
Calbrite

Conduit Body, Type LL, Size: 3/4", Form 8, Stainless Steel

Conduit Body, Type: LL, Size: 3/4 Inch, Form 8, Stainless Steel, For Use With Stainless Steel Conduit
Item #: 357401
CAT #: S60700LL00
UPC: 847656001162
Sign In or Register to view pricing and more.
Calbrite

1" SS316 LL CONDUIT BODY

Rigid Stainless Steel 316 LL Conduit Body 1" Trade SizeUL Listed UL514A E307133
Item #: 589366
CAT #: S61000LL00
UPC: 847656001179
Sign In or Register to view pricing and more.
Calbrite

Conduit Body, Type: LL, FM8, 1-1/2"

Conduit Body, Type: LL, FM8, Size: 1-1/2", Material: Stainless Steel. Includes: Cover & Gasket.
Item #: 589367
CAT #: S61500LL00
UPC: 847656001186
Sign In or Register to view pricing and more.
Calbrite

2" SS316 LL CONDUIT BODY

Rigid Stainless Steel 316 LL Conduit Body 2" Trade SizeUL Listed UL514A E307133
Item #: 589368
CAT #: S62000LL00
UPC: 847656001193
Sign In or Register to view pricing and more.
Calbrite

Rigid SS 316 LL Conduit Body 1/2"

Rigid Stainless Steel 316 LL Conduit Body 1/2" Trade SizeUL Listed UL514A E307133
Item #: 589365
CAT #: S60500LL00
UPC: 847656001155
Sign In or Register to view pricing and more.
Topaz

Conduit Body With Cover/Gasket, Type: LL, Size: 2", Aluminum/Steel

Conduit Body With Cover/Gasket, Type: LL, Size: 2 Inch, Body: Aluminum, Cover: Steel, Gasket: Neoprene, For Use With Rigid/IMC/EMT Conduit.
Item #: 617468
CAT #: LL2SSCG
UPC: 751338837751
Sign In or Register to view pricing and more.
Page 1 of 1
6 Items found