Conduit Body, Type: T, Size: 3/4", Form 8, Stainless Steel

Item #: 47746
Cat #: 7075T
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: T, Size: 3/4 Inch, Form 8, Material: Stainless Steel

Overview

Conduit Body, Type: T, Size: 3/4 Inch, Form 8, Material: Stainless Steel
Gibson Stainless Steel conduit bodies are designed to make 90º bends, to change the route of conduit, and/or to make wiring pulls and connections. These Form 8 conduit bodies permit simple, easy, installation using ordinary hand tools. A flat back design provides extra wiring capacity. Gibson Stainless’ conduit bodies are 100% made in America.
Also known as: 7075T

Specifications

Diameter: 3/4 in
Material: Stainless Steel
Diameter: 3/4 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)