3-1/2 AND 4 FORM 8 COVER - GI

Item #: 165442
Cat #: 980F
UPC: 781381744614
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
IMC/Rigid Conduit Body Cover and Gasket, Type Blank, Screw, Trade Size 3-1/2 Inch, 4 Inch, Form Type Form 8, Material Cast Grayloy Iron, Approval UL 514A, CSA C22.2, Applicable Standard NEMA FB-1, Application Wet Location, Used On IMC/Rigid Conduit

Overview

IMC/Rigid Conduit Body Cover and Gasket, Type Blank, Screw, Trade Size 3-1/2 Inch, 4 Inch, Form Type Form 8, Material Cast Grayloy Iron, Approval UL 514A, CSA C22.2, Applicable Standard NEMA FB-1, Application Wet Location, Used On IMC/Rigid Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381744614, 980F

Specifications

Material: Iron
Material: Iron

Customer Reviews

No reviews for this product
(0)