Conduit Body Cover, Screw-On/Flat Type, Diameter 1-1/4 -1-1/2", Form 35, Malleable Iron
Item #:
26325
Cat #:
K125&150-CM
UPC:
781381471152
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Cover, Type Screw-On/Flat Cover, Form 35, Diameter 1-1/4 -1-1/2 Inch, Malleable Iron, Furnished With Stainless Steel Fastening Screws
Overview
Conduit Body Cover, Type Screw-On/Flat Cover, Form 35, Diameter 1-1/4 -1-1/2 Inch, Malleable Iron, Furnished With Stainless Steel Fastening Screws
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381471152, K125&150-CM
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/2 in, 1 1/4 in |
Material: | Malleable Iron |
Diameter: | 1 1/2 in, 1 1/4 in |
Customer Reviews
No reviews for this product
(0)