2 IN STL OND BDY CVR

Item #: 17381
Cat #: BS200S
UPC: 783126060553
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney BS-S Series Domed Top Design Cover, 2 IN Hub, Screw-In Mounting, Pre-Galvanized Stamped Steel, Stainless Steel Screws, Finish: Natural, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 5

Overview

OZ-Gedney BS-S Series Domed Top Design Cover, 2 IN Hub, Screw-In Mounting, Pre-Galvanized Stamped Steel, Stainless Steel Screws, Finish: Natural, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 5
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126060553, BS200S

Specifications

Material: Stainless Steel
Diameter: 2 in
Material: Stainless Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)