Condulet From 7 Blank Conduit Body Cover, 1 IN Hub, Use W/ Rigid Co

Item #: 144274
Cat #: 370G
UPC: 782274194523
Sign In or Register to view pricing and more.
Documents & Guides
Condulet From 7 Blank Conduit Body Cover, 1 IN Hub, Use W/ Rigid Conduit, Sheet Steel, Electro-Galvanized

Overview

Condulet From 7 Blank Conduit Body Cover, 1 IN Hub, Use W/ Rigid Conduit, Sheet Steel, Electro-Galvanized
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.
Also known as: 782274194523, 370G

Specifications

Diameter: 1 in
Family / Style: Form 7
Material: Steel
Diameter: 1 in
Material: Steel
Family / Style: Form 7

Customer Reviews

No reviews for this product
(0)