Conduit Body Gasket, Type Solid, Form 7, Size: 3/4", Neoprene

Item #: 24635
Cat #: GASK572
UPC: 781381507622
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Gasket, Type: Solid, Form 7, 3/4 Inch, Neoprene

Overview

Conduit Body Gasket, Type: Solid, Form 7, 3/4 Inch, Neoprene
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381507622, GASK572

Specifications

Diameter: 3/4 in
Family / Style: Form 7
Material: Neoprene
Diameter: 3/4 in
Material: Neoprene
Family / Style: Form 7

Customer Reviews

No reviews for this product
(0)