Conduit Body Gasket, Solid Type, Form 7, Diameter 1", Neoprene
Item #:
24611
Cat #:
GASK573
UPC:
781381507639
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Gasket, Solid Type, Form 7, Diameter 1 Inch, Neoprene, For Use With Appleton Conduit Bodies
Overview
Conduit Body Gasket, Solid Type, Form 7, Diameter 1 Inch, Neoprene, For Use With Appleton Conduit Bodies
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381507639, GASK573
Specifications
Diameter: | 1 in |
Family / Style: | Form 7 |
Material: | Neoprene |
Diameter: | 1 in |
Material: | Neoprene |
Family / Style: | Form 7 |
Customer Reviews
No reviews for this product
(0)