Malleable Iron Conduit Hubs

82 Found
Appleton

Conduit Hub, Size: 1-1/2", Insulated, Gasketed, Malleable Iron

Item #: 24556
CAT #: HUB-150
UPC: 781381462754
Sign In or Register to view pricing and more.
Appleton

Conduit Hub, 2", Insulated, Gasketed, Malleable Iron

Item #: 24531
CAT #: HUB-200
UPC: 781381462808
Sign In or Register to view pricing and more.
OZ Gedney

1 IN COND HUB RMC/IMC INSUL

Item #: 327688
CAT #: CHM-100T
UPC: 783126194272
Sign In or Register to view pricing and more.
Thomas & Betts

Threaded Conduit Hub, 1-1/4 IN, Use With Rigid/IMC Conduit, Malleab

Item #: 55152
CAT #: 373
UPC: 786210003733
Sign In or Register to view pricing and more.
Thomas & Betts

Threaded Conduit Hub, 1-1/2 IN, Use With Rigid/IMC Conduit, Malleab

Item #: 55101
CAT #: 374
UPC: 786210003740
Sign In or Register to view pricing and more.
OZ Gedney

3/4 IN COND HUB RMC/IMC

Item #: 13437
CAT #: CHM-75
UPC: 783126194012
Sign In or Register to view pricing and more.
OZ Gedney

1 IN COND HUB RMC/IMC

Item #: 114283
CAT #: CHM-100
UPC: 783126194029
Sign In or Register to view pricing and more.
OZ Gedney

1-1/4 IN COND HUB RMC/IMC INSU

Item #: 327691
CAT #: CHM-125T
UPC: 783126194289
Sign In or Register to view pricing and more.
Appleton

Conduit Hub, 1-1/4", Insulated, Gasketed, Malleable Iron

Item #: 24586
CAT #: HUB-125
UPC: 781381462709
Sign In or Register to view pricing and more.
Appleton

Conduit Hub, 90°, 3/4", Gasketed, Watertight, Malleable Iron

Item #: 27630
CAT #: HUB-9075
UPC: 781381239318
Sign In or Register to view pricing and more.
Appleton

Conduit Hub, 2-1/2" , Malleable Iron, Straight Insulated

Item #: 262115
CAT #: HUB-250
UPC: 781381462853
Sign In or Register to view pricing and more.
Appleton

Conduit Hub, 4", Insulated, Gasketed, Malleable Iron

Item #: 24496
CAT #: HUB-400
UPC: 781381463003
Sign In or Register to view pricing and more.
OZ Gedney

Conduit Hub, Threaded, 1", Malleable Iron

Item #: 12689
CAT #: CH-100
UPC: 783126092608
Sign In or Register to view pricing and more.
OZ Gedney

2 IN COND HUB RMC/IMC INSUL

Item #: 303166
CAT #: CHM-200T
UPC: 783126194302
Sign In or Register to view pricing and more.
Thomas & Betts

2 Inch Hub Connector, Malleable Iron Electro Zinc Plated, Nylon Ins

Item #: 55082
CAT #: 375
UPC: 786210003757
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Hub2 3/4 Conduit Hub Cast Iron

Item #: 34478
CAT #: HUB2
UPC: 782274490366
Sign In or Register to view pricing and more.
Appleton

Conduit Hub, Size: 1-1/2", Insulated, Gasketed, Malleable Iron

Conduit Hub, 1-1/2" , Material: Malleable Iron, Straight Insulated.
Item #: 24556
CAT #: HUB-150
UPC: 781381462754
Sign In or Register to view pricing and more.
Appleton

Conduit Hub, 2", Insulated, Gasketed, Malleable Iron

Conduit Hub, 2" , Material: Malleable Iron, Straight Insulated.
Item #: 24531
CAT #: HUB-200
UPC: 781381462808
Sign In or Register to view pricing and more.
OZ Gedney

1 IN COND HUB RMC/IMC INSUL

OZ-Gedney Type CHM-T Raintight Conduit Hub, Size: 1 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 1-11-1/2 Tapered FNPT, Dimensions: 2 IN Diameter X 1-3/4 IN Length, Box Wall Thickness: 11/32 IN, Third Party Certification: UL
Item #: 327688
CAT #: CHM-100T
UPC: 783126194272
Sign In or Register to view pricing and more.
Thomas & Betts

Threaded Conduit Hub, 1-1/4 IN, Use With Rigid/IMC Conduit, Malleab

Threaded Conduit Hub, 1-1/4 IN, Use With Rigid/IMC Conduit, Malleable Iron, Electro-Plated Zinc
Item #: 55152
CAT #: 373
UPC: 786210003733
Sign In or Register to view pricing and more.
Thomas & Betts

Threaded Conduit Hub, 1-1/2 IN, Use With Rigid/IMC Conduit, Malleab

Threaded Conduit Hub, 1-1/2 IN, Use With Rigid/IMC Conduit, Malleable Iron, Electro-Plated Zinc
Item #: 55101
CAT #: 374
UPC: 786210003740
Sign In or Register to view pricing and more.
OZ Gedney

3/4 IN COND HUB RMC/IMC

OZ-Gedney Type CHM Raintight Conduit Hub, Size: 3/4, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 3/4-14 Tapered FNPT, Dimensions: 1-3/4 IN Diameter X 1-1/2 IN Length, Box Wall Thickness: 3/8 IN, Third Party Certification: UL File
Item #: 13437
CAT #: CHM-75
UPC: 783126194012
Sign In or Register to view pricing and more.
OZ Gedney

1 IN COND HUB RMC/IMC

OZ-Gedney Type CHM Raintight Conduit Hub, Size: 1 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 1-11-1/2 Tapered FNPT, Dimensions: 2 IN Diameter X 1-3/4 IN Length, Box Wall Thickness: 7/16 IN, Third Party Certification: UL Fil
Item #: 114283
CAT #: CHM-100
UPC: 783126194029
Sign In or Register to view pricing and more.
OZ Gedney

1-1/4 IN COND HUB RMC/IMC INSU

1-1/4 IN COND HUB RMC/IMC INSU
Item #: 327691
CAT #: CHM-125T
UPC: 783126194289
Sign In or Register to view pricing and more.
Appleton

Conduit Hub, 1-1/4", Insulated, Gasketed, Malleable Iron

Conduit Hub, 1-1/4" , Material: Malleable Iron, Straight Insulated.
Item #: 24586
CAT #: HUB-125
UPC: 781381462709
Sign In or Register to view pricing and more.
Appleton

Conduit Hub, 90°, 3/4", Gasketed, Watertight, Malleable Iron

Conduit Hub, 90 Degree, 3/4 Inch, Gasketed, Watertight, Malleable Iron
Item #: 27630
CAT #: HUB-9075
UPC: 781381239318
Sign In or Register to view pricing and more.
Appleton

Conduit Hub, 2-1/2" , Malleable Iron, Straight Insulated

Conduit Hub, 2-1/2" , Material: Malleable Iron, Straight Insulated.
Item #: 262115
CAT #: HUB-250
UPC: 781381462853
Sign In or Register to view pricing and more.
Appleton

Conduit Hub, 4", Insulated, Gasketed, Malleable Iron

Conduit Hub, Size: 4 Inch, Insulated, Gasketed, Material: Malleable Iron
Item #: 24496
CAT #: HUB-400
UPC: 781381463003
Sign In or Register to view pricing and more.
OZ Gedney

Conduit Hub, Threaded, 1", Malleable Iron

Conduit Hub, Threaded, Size: 1 Inch, Material: Malleable Iron, For Use With Rigid/IMC Conduit, For Use With Rigid/IMC Conduit
Item #: 12689
CAT #: CH-100
UPC: 783126092608
Sign In or Register to view pricing and more.
OZ Gedney

2 IN COND HUB RMC/IMC INSUL

OZ-Gedney Type CHM-T Raintight Conduit Hub, Size: 2 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Male X 2-11-1/2 Tapered FNPT, Dimensions: 3-1/4 IN Diameter X 2 IN Length, Box Wall Thickness: 3/8 IN, Third Party Certification: UL F
Item #: 303166
CAT #: CHM-200T
UPC: 783126194302
Sign In or Register to view pricing and more.
Thomas & Betts

2 Inch Hub Connector, Malleable Iron Electro Zinc Plated, Nylon Ins

2 Inch Hub Connector, Malleable Iron Electro Zinc Plated, Nylon Insulated for Use with Rigid/IMC Conduit
Item #: 55082
CAT #: 375
UPC: 786210003757
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds

Hub2 3/4 Conduit Hub Cast Iron

3/4 CONDUIT HUB CAST IRON
Item #: 34478
CAT #: HUB2
UPC: 782274490366
Sign In or Register to view pricing and more.
Page 1 of 6
82 Items found