Cable Gland Entry Thread Seals

61 Found
Appleton

Nylon IP Washer, Size: M20, For Use With Cable Gland

Item #: 250790
CAT #: 20ETS2
UPC: 781381126571
Sign In or Register to view pricing and more.
Appleton

Sealing (IP) Washer, M32 Metric, Nylon

Item #: 255345
CAT #: 32ETS2
UPC: 781381126595
Sign In or Register to view pricing and more.
American Fittings

AMF SW150

Item #: 1880442
CAT #: SW150
UPC: 66236418708
Sign In or Register to view pricing and more.
Appleton

NYLON IP WASHER 050NPT

Item #: 251367
CAT #: 050NPTETS
UPC: 781381126267
Sign In or Register to view pricing and more.
Thomas & Betts

TB SWM20 M20 SEALING WASHER

Item #: 1640343
CAT #: SWM20
UPC: 786210249698
Sign In or Register to view pricing and more.
Appleton

NYLON IP WASHER 075NPT

Item #: 251428
CAT #: 075NPTETS
UPC: 781381138956
Sign In or Register to view pricing and more.
Appleton

Locknut, 3/4", Threaded, Nickel Plated Brass

Item #: 251451
CAT #: 075NPTLN5
UPC: 781381126052
Sign In or Register to view pricing and more.
Appleton

Locknut 100npt Thread

Item #: 250525
CAT #: 100NPTLN5
UPC: 781381138208
Sign In or Register to view pricing and more.
Appleton

Locknut, 1-1/4", Threaded, Nickel Plated Brass

Item #: 250588
CAT #: 125NPTLN5
UPC: 781381126069
Sign In or Register to view pricing and more.
Appleton

Sealing IP Washer, 1", Nylon

Item #: 250508
CAT #: 100NPTETS
UPC: 781381138192
Sign In or Register to view pricing and more.
Appleton

Sealing (IP) Washer, M50 Metric, Nylon

Item #: 256461
CAT #: 50ETS2
UPC: 781381123358
Sign In or Register to view pricing and more.
Appleton

Entry Thread Sealing Washer, Size M40

Item #: 255952
CAT #: 40ETS2
UPC: 781381123334
Sign In or Register to view pricing and more.
Appleton

Sealing IP Washer, 1-1/4", Nylon

Item #: 250564
CAT #: 125NPTETS
UPC: 781381126335
Sign In or Register to view pricing and more.
Lapp

DIX-DV Insert

Item #: 30187
CAT #: 53100006
UPC:
Sign In or Register to view pricing and more.
AFC Cable Systems

SEALING WASHER .5IN NPT

Item #: 1880438
CAT #: SW050
UPC:
Sign In or Register to view pricing and more.
Appleton

NYLON CMP ENTRY THREAD SEAL M16

Item #: 420297
CAT #: 16ETS2
UPC: 781381195485
Sign In or Register to view pricing and more.
Appleton

Nylon IP Washer, Size: M20, For Use With Cable Gland

Nylon IP Washer, Size: M20, For Use With Cable Gland
Item #: 250790
CAT #: 20ETS2
UPC: 781381126571
Sign In or Register to view pricing and more.
Appleton

Sealing (IP) Washer, M32 Metric, Nylon

Sealing (IP) Washer, M32 Metric, Nylon
Item #: 255345
CAT #: 32ETS2
UPC: 781381126595
Sign In or Register to view pricing and more.
American Fittings

AMF SW150

AMF SW150
Item #: 1880442
CAT #: SW150
UPC: 66236418708
Sign In or Register to view pricing and more.
Appleton

NYLON IP WASHER 050NPT

Entry Thread Sealing Washer, Material: Nylon, Finish: White, Thickness: 2 MM, Inside Diameter: 1/2 IN, Thread Type: NPT, Protection Rating: IP54, Standard: BS EN 60529:1992, For Use In Cable Glands
Item #: 251367
CAT #: 050NPTETS
UPC: 781381126267
Sign In or Register to view pricing and more.
Thomas & Betts

TB SWM20 M20 SEALING WASHER

ABB SWM20 M20 METRIC THREAD SEALING WASHER
Item #: 1640343
CAT #: SWM20
UPC: 786210249698
Sign In or Register to view pricing and more.
Appleton

NYLON IP WASHER 075NPT

Entry Thread Sealing Washer, Material: Nylon, Finish: White, Thickness: 2 MM, Inside Diameter: 3/4 IN, Thread Type: NPT, Protection Rating: IP54, Standard: BS EN 60529:1992, For Use In Cable Glands
Item #: 251428
CAT #: 075NPTETS
UPC: 781381138956
Sign In or Register to view pricing and more.
Appleton

Locknut, 3/4", Threaded, Nickel Plated Brass

Locknut, 3/4 Inch, Threaded, Nickel Plated Brass, For Use With Cable Glands
Item #: 251451
CAT #: 075NPTLN5
UPC: 781381126052
Sign In or Register to view pricing and more.
Appleton

Locknut 100npt Thread

APP 100NPTLN5 LOCKNUT 100NPT
Item #: 250525
CAT #: 100NPTLN5
UPC: 781381138208
Sign In or Register to view pricing and more.
Appleton

Locknut, 1-1/4", Threaded, Nickel Plated Brass

Locknut, 1-1/4 Inch, Threaded, Nickel Plated Brass, For Use With Cable Glands
Item #: 250588
CAT #: 125NPTLN5
UPC: 781381126069
Sign In or Register to view pricing and more.
Appleton

Sealing IP Washer, 1", Nylon

1 Inch Sealing IP Washer, NPT, Material: Nylon, Box Quantity: 50. For Use With Cable Glands.
Item #: 250508
CAT #: 100NPTETS
UPC: 781381138192
Sign In or Register to view pricing and more.
Appleton

Sealing (IP) Washer, M50 Metric, Nylon

Sealing (IP) Washer, M50 Metric, Nylon
Item #: 256461
CAT #: 50ETS2
UPC: 781381123358
Sign In or Register to view pricing and more.
Appleton

Entry Thread Sealing Washer, Size M40

Entry Thread Sealing Washer, Size M40, IP54 Rated, Nylon, White, For Use With Cable Glands
Item #: 255952
CAT #: 40ETS2
UPC: 781381123334
Sign In or Register to view pricing and more.
Appleton

Sealing IP Washer, 1-1/4", Nylon

Sealing IP Washer, 1-1/4 Inch, Nylon, For Use With Cable Glands
Item #: 250564
CAT #: 125NPTETS
UPC: 781381126335
Sign In or Register to view pricing and more.
Lapp

DIX-DV Insert

DIX-DV Insert, 0.236 Inch Diameter, 0.551 Inch Length
Item #: 30187
CAT #: 53100006
UPC:
Sign In or Register to view pricing and more.
AFC Cable Systems

SEALING WASHER .5IN NPT

SEALING WASHER .5IN NPT
Item #: 1880438
CAT #: SW050
UPC:
Sign In or Register to view pricing and more.
Appleton

NYLON CMP ENTRY THREAD SEAL M16

APP 16ETS2 NYLON IP WASHER M1
Item #: 420297
CAT #: 16ETS2
UPC: 781381195485
Sign In or Register to view pricing and more.
Page 1 of 4
61 Items found