Cable Gland, Liquid Barrier Resin Type, Size 20, M20 Metric Thread, 1/2" NPT, Brass
Item #:
972518
Cat #:
20PXREX0505X
UPC:
781381393591
Sign In or Register to view pricing and more.
Documents & Guides
Cable Gland, Liquid Barrier Resin Type, Size 20, M20 Metric Thread, 1/2 Inch NPT, Brass With Nickel Plated Finish
Overview
Cable Gland, Liquid Barrier Resin Type, Size 20, M20 Metric Thread, 1/2 Inch NPT, Brass With Nickel Plated Finish
Appleton's REX Series Liquid Resin Barrier Type Cable Glands provides an environmental seal on the cable jacket and an explosion-proof liquid resin barrier seal around the cable inner cores.
Also known as: 781381393591, 20PXREX0505X
Specifications
Diameter: | 1/2 in |
Size: | M20 |
Material: | Brass |
Finish: | Nickel Plated |
Diameter: | 1/2 in |
Material: | Brass |
Size: | M20 |
Finish: | Nickel Plated |
Customer Reviews
No reviews for this product
(0)