Cable Gland, Universal, Diameter 1-1/2" and 2", Brass

Item #: 1411964
Cat #: 501/453/U/D/2IN-NPT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Cable Gland, Universal, Diameter 1-1/2 and 2 Inch, Cable Acceptance 36 - 52.600mm, Brass, For Use in Hazardous Locations

Overview

Cable Gland, Universal, Diameter 1-1/2 and 2 Inch, Cable Acceptance 36 - 52.600mm, Brass, For Use in Hazardous Locations
The 501/453/Universal Cable Gland is a Group II certified double seal cable gland suitable for installation in Zone 1/21 and Zone 2/22 hazardous areas. Dual Certified ATEX/IECEx (along with many more) for use in Increased Safety (Exe), Flameproof (Exd), Restricted Breathing (ExnR) and Dust (Ext) protection concepts. Integral grounding ring suitable for single wire armour ‘W’, wire braid ‘X’ and tape armour ‘Z’. Suitable for both elastomer and plastic insulated cables, and particularly for cables which exhibit 'cold flow' characteristics on the inner sheath. The gland also provides an elastomeric seal on the cable inner sheath, and a low smoke, zero halogen IP and retention seal onto the cable outer sheath.
Also known as: 501/453/U/D/2IN-NPT

Specifications

Diameter: 1 1/2 in, 2 in
Material: Brass
Diameter: 1 1/2 in, 2 in
Material: Brass

Customer Reviews

No reviews for this product
(0)