Stainless Steel Cable Glands
40 Found
Appleton
EGS TC150DCGSST 1-1/2 IN ALUM TC BD
Item #: 577470
CAT #: TC150DCGSST
UPC: 687855001262
Sign In or Register to view pricing and more.
Appleton
EGS TC400DCGSS 4 IN SSCR ALUM TC BD
Item #: 4939
CAT #: TC400DCGSS
UPC: 687855001484
Sign In or Register to view pricing and more.
OZ Gedney
3/4 IN ARMD/MC CBL CONN
Item #: 483290
CAT #: PG-121-07
UPC: 783126000214
Sign In or Register to view pricing and more.
Appleton
APP TC050055SS TC TRAY CABLE FTG SS
Item #: 706890
CAT #: TC050055SS
UPC: 781381970037
Sign In or Register to view pricing and more.
Thomas & Betts
3/4NPT SS FLAMEPROOF GLAND
Item #: 1166444
CAT #: HAAS0505G1
UPC: 786210277240
Sign In or Register to view pricing and more.
Thomas & Betts
1/2 Stainless Ranger Cord Conn
Item #: 106563
CAT #: 2922SST
UPC: 786209877918
Sign In or Register to view pricing and more.
Appleton
APP 20S16PX5 PXSS2K CABLE GLAND M20
Item #: 1218838
CAT #: 20S16PX5
UPC: 781381249591
Sign In or Register to view pricing and more.
Appleton
TMC2X Connector, 1/2", Explosion-Proof-Dust-Ignitionproof, Stainless Steel
Item #: 845723
CAT #: TMC2X-050075SSX
UPC: 781381377980
Sign In or Register to view pricing and more.
Appleton
APP TC125127SS TC TRAY CABLE FTG SS
Item #: 965027
CAT #: TC125127SS
UPC: 781381969840
Sign In or Register to view pricing and more.
Thomas & Betts
CT 2942SST 1IN STR LT RELIEFCONN .7
Item #: 106468
CAT #: 2942SST
UPC: 786209878021
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
CRS-H ADE1M162SSN HAZARDOUS NON ARM
Item #: 2073627
CAT #: ADE1M162SSN
UPC:
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
Cable Gland, Armoured Type, 3/8" NPT, 4.500 - 8.500 mm Cable Range, Stainless Steel
Item #: 1610592
CAT #: ADE4M161SSN
UPC:
Sign In or Register to view pricing and more.
Thomas & Betts
CT 2940SST 1 INCH STAILNESS STEEL C
Item #: 357953
CAT #: 2940SST
UPC: 786209878007
Sign In or Register to view pricing and more.
Appleton
APP TMC2X-075075SSX TMC2X CBL GLND
Item #: 834802
CAT #: TMC2X-075075SSX
UPC: 781381378000
Sign In or Register to view pricing and more.
Appleton
APP TMC2X-150162SSX TMC2X CBL GL SS
Item #: 1030782
CAT #: TMC2X-150162SSX
UPC: 781381378222
Sign In or Register to view pricing and more.
Appleton
APP TMC2X-200200SSX TMC2X CBL GLND
Item #: 959873
CAT #: TMC2X-200200SSX
UPC: 781381378352
Sign In or Register to view pricing and more.
Appleton
EGS TC150DCGSST 1-1/2 IN ALUM TC BD
APP TC150DCGSST 1-1/2" ALUM T
Item #: 577470
CAT #: TC150DCGSST
UPC: 687855001262
Category:
Stainless Steel Cable Glands
Sign In or Register to view pricing and more.
Appleton
EGS TC400DCGSS 4 IN SSCR ALUM TC BD
APP TC400DCGSS 4" SSCR ALUM T
Item #: 4939
CAT #: TC400DCGSS
UPC: 687855001484
Category:
Stainless Steel Cable Glands
Sign In or Register to view pricing and more.
OZ Gedney
3/4 IN ARMD/MC CBL CONN
OZ-Gedney Type PG Armored/Metal Clad Cable Connector, Size: 3/4 IN, Conductor Range: 1.03 - 1.21 IN, Malleable Or Ductile Iron, Finish: Zinc Plated, 9/16 IN Thread Length, Dimensions: 1-15/16 IN Maximum Diameter X 2-5/8 IN Length, 0.85 IN Cable Core Diameter, Dimension B: 2-5/8 IN, Third Party Certification: UL File Number E-36853, CSA 15553, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406B, For Jacketed Metal Clad Cable Such As Interlocked Armor, Corrugated Metal Sheath, Smooth Aluminum Sheath And Similar Types
Item #: 483290
CAT #: PG-121-07
UPC: 783126000214
Category:
Stainless Steel Cable Glands
Sign In or Register to view pricing and more.
Appleton
APP TC050055SS TC TRAY CABLE FTG SS
APP TC050055SS TC TRAY CABLE
Item #: 706890
CAT #: TC050055SS
UPC: 781381970037
Category:
Stainless Steel Cable Glands
Sign In or Register to view pricing and more.
Thomas & Betts
3/4NPT SS FLAMEPROOF GLAND
3/4NPT SS FLAMEPROOF GLAND
Item #: 1166444
CAT #: HAAS0505G1
UPC: 786210277240
Category:
Stainless Steel Cable Glands
Sign In or Register to view pricing and more.
Thomas & Betts
1/2 Stainless Ranger Cord Conn
Ct 2922sst 1/2 Stainless Rang
Item #: 106563
CAT #: 2922SST
UPC: 786209877918
Category:
Stainless Steel Cable Glands
Sign In or Register to view pricing and more.
Appleton
APP 20S16PX5 PXSS2K CABLE GLAND M20
APP 20S16PX5 PXSS2K CABLE GLA
Item #: 1218838
CAT #: 20S16PX5
UPC: 781381249591
Category:
Stainless Steel Cable Glands
Sign In or Register to view pricing and more.
Appleton
TMC2X Connector, 1/2", Explosion-Proof-Dust-Ignitionproof, Stainless Steel
TMC2X Connectors for MC Cable, NPT Size: 1/2", Cable Armor Diameter: 0.42" - 0.63", Cable Jacket Diameter: 0.50" - 0.75", Material: Stainless Steel. Watertight, Explosion-Proof/Dust-Ignitionproof, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Item #: 845723
CAT #: TMC2X-050075SSX
UPC: 781381377980
Category:
Stainless Steel Cable Glands
Sign In or Register to view pricing and more.
Appleton
APP TC125127SS TC TRAY CABLE FTG SS
APP TC125127SS TC TRAY CABLE
Item #: 965027
CAT #: TC125127SS
UPC: 781381969840
Category:
Stainless Steel Cable Glands
Sign In or Register to view pricing and more.
Thomas & Betts
CT 2942SST 1IN STR LT RELIEFCONN .7
THB 2942SST 1IN STR LT RELIEF
Item #: 106468
CAT #: 2942SST
UPC: 786209878021
Category:
Stainless Steel Cable Glands
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
CRS-H ADE1M162SSN HAZARDOUS NON ARM
CRO ADE1M162SSN HAZARDOUS NON
Item #: 2073627
CAT #: ADE1M162SSN
UPC:
Category:
Stainless Steel Cable Glands
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
Cable Gland, Armoured Type, 3/8" NPT, 4.500 - 8.500 mm Cable Range, Stainless Steel
Cable Gland, Armoured Type, 3/8 Inch NPT, 4.500 - 8.500 mm Cable Range, Stainless Steel, For Use in Hazardous Locations
Item #: 1610592
CAT #: ADE4M161SSN
UPC:
Category:
Stainless Steel Cable Glands
Sign In or Register to view pricing and more.
Thomas & Betts
CT 2940SST 1 INCH STAILNESS STEEL C
THB 2940SST 1 INCH STAILNESS
Item #: 357953
CAT #: 2940SST
UPC: 786209878007
Category:
Stainless Steel Cable Glands
Sign In or Register to view pricing and more.
Appleton
APP TMC2X-075075SSX TMC2X CBL GLND
APP TMC2X075075SSX TMC2X CBL
Item #: 834802
CAT #: TMC2X-075075SSX
UPC: 781381378000
Category:
Stainless Steel Cable Glands
Sign In or Register to view pricing and more.
Appleton
APP TMC2X-150162SSX TMC2X CBL GL SS
APP TMC2X150162SSX TMC2X CBL
Item #: 1030782
CAT #: TMC2X-150162SSX
UPC: 781381378222
Category:
Stainless Steel Cable Glands
Sign In or Register to view pricing and more.
Appleton
APP TMC2X-200200SSX TMC2X CBL GLND
APP TMC2X200200SSX TMC2X CBL
Item #: 959873
CAT #: TMC2X-200200SSX
UPC: 781381378352
Category:
Stainless Steel Cable Glands
Sign In or Register to view pricing and more.