400 MCM THHN/THWN-2 Stranded Copper, Red, 2000'

Item #: 738305
Cat #: 40/0
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
400 MCM, THHN/THWN-2, Stranded Copper, 600V, Red, 2000 ft. Reel

Overview

400 MCM, THHN/THWN-2, Stranded Copper, 600V, Red, 2000 ft. Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 40/0

Specifications

Color: Red
Gauge: 400
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Length: 2000 ft
Stranding: Stranded
Color: Red
Jacket: PVC
Volts AC: 600
Length: 2000 ft
Gauge: 400
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)