Liquidtight Strain Relief Cord Connector, 90 Degree, 1/2" Hub, Cable Range 0.250 - 0.375", Aluminum
Item #:
58797
Cat #:
CG90-2550
UPC:
781381131711
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 1/2 Inch Hub, Cable Range 0.250 - 0.375 Inch Aluminum, Color Code: Green
Overview
Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 1/2 Inch Hub, Cable Range 0.250 - 0.375 Inch Aluminum, Color Code: Green
Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.
Also known as: 781381131711, CG90-2550, CGB
Specifications
Material: | Cast Aluminum |
Diameter: | 1/2 in |
Diameter Range: | 0.250 - 0.375 in |
Material: | Cast Aluminum |
Diameter Range: | 0.250 - 0.375 in |
Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)