Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 1/2" Hub, Cable Range 0.500 - 0.625", Aluminum

Item #: 58892
Cat #: CG90-5050
UPC: 781381189705
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 1/2 Inch Hub, Cable Range 0.500 - 0.625 Inch Aluminum, Color Code: Pink

Overview

Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 1/2 Inch Hub, Cable Range 0.500 - 0.625 Inch Aluminum, Color Code: Pink
Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.
Also known as: 781381189705, CG90-5050

Specifications

Material: Cast Aluminum
Diameter: 1/2 in
Diameter Range: 0.500 - 0.625 in
Material: Cast Aluminum
Diameter Range: 0.500 - 0.625 in
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)