Straight Cord Connector, 1/2", Straight, Male, Aluminum
Item #:
83039
Cat #:
SHC1027
UPC:
783585200279
Sign In or Register to view pricing and more.
Documents & Guides
Hub Size: 1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 0.63 Inch - 0.75 Inch, Form Size: F3, Material & Finish: Machined Aluminum, Color Code: Yellow.
Overview
Hub Size: 1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 0.63 Inch - 0.75 Inch, Form Size: F3, Material & Finish: Machined Aluminum, Color Code: Yellow.
The Hubbell HUBSHC1027 aluminum cord connector features a knurled finish making them easy to handle and maintain UL listing by hand tightening. A lightweight aluminum design provides durable performance.
Also known as: 783585200279, SHC1027
Specifications
Diameter: | 1/2 in |
Material: | Aluminum |
Diameter Range: | 0.630 - 0.750 in |
Diameter: | 1/2 in |
Diameter Range: | 0.630 - 0.750 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)