Cord Grip, Liquidtight, Aluminum, 0.625" - 0.750"
Item #:
18592
Cat #:
CG-6275
UPC:
781381191555
Sign In or Register to view pricing and more.
Documents & Guides
3/4 Inch Aluminum; Liquidtight Strain Relief Cord and Cable Connectors: Straight; Color Coded Label: Orange; Cable Range 0.625" - 0.750"
Overview
3/4 Inch Aluminum; Liquidtight Strain Relief Cord and Cable Connectors: Straight; Color Coded Label: Orange; Cable Range 0.625" - 0.750"
Appletonâ„¢ liquidtight strain relief cord and cable connectors are straight connectors, with or without strain relief. They provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. The stainless steel or nickel plated aluminum construction make them ideal for use in washdown areas or high moisture environments in food processing plants, petrochemical facilities, wastewater treatment plants, pulp and paper mills and chemical manufacturing facilities.
Also known as: 781381191555, CG-6275
Specifications
Diameter: | 3/4 in |
Material: | Aluminum |
Diameter Range: | 0.625 - 0.750 in |
Diameter: | 3/4 in |
Diameter Range: | 0.625 - 0.750 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)