Liquidtight Strain Relief Cord and Cable Connector, 1-1/4" Hub, Cable Range 0.875 - 1.000", Aluminum
Item #:
59265
Cat #:
CG-87125
UPC:
781381191951
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 1-1/4 Inch Hubs Cable Range 0.875 - 1.000 Inch, Aluminum, Color Code: Red
Overview
Liquidtight Strain Relief Cord and Cable Connector, 1-1/4 Inch Hubs Cable Range 0.875 - 1.000 Inch, Aluminum, Color Code: Red
Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.
Also known as: 781381191951, CG-87125
Specifications
Diameter: | 1 1/4 in |
Material: | Aluminum |
Diameter Range: | 0.875 - 1.000 in |
Diameter: | 1 1/4 in |
Diameter Range: | 0.875 - 1.000 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)