3 1/2 NPT MALE CORD/ARMD CAB FT NEO BUSH

Item #: 252103
Cat #: CGFP927
UPC: 782274153001
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series CGFP cable gland, Non-armoured and tray cable, Non-armoured gland, Feraloy iron alloy, Outer sheath min/max: 3.000-3.500", General purpose, 3-1/2" NPT

Overview

Eaton Crouse-Hinds series CGFP cable gland, Non-armoured and tray cable, Non-armoured gland, Feraloy iron alloy, Outer sheath min/max: 3.000-3.500", General purpose, 3-1/2" NPT
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round cables, and they form a secure connection or termination for flexible cord, cable (unarmoured), or flexible conduit. These cable glands are listed for use with flexible cords, including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO.
Also known as: 782274153001, CGFP927

Specifications

Diameter: 3 1/2 in
Material: Aluminum
Diameter Range: 3 - 3.500 in
Diameter: 3 1/2 in
Diameter Range: 3 - 3.500 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)