Cord Grip with Mesh, 1/2", Straight, Male, Aluminum

Item #: 36104
Cat #: 074011247
UPC: 783585330303
Sign In or Register to view pricing and more.
Documents & Guides
Deluxe Cord Grip, Thread Size: 1/2 Inch NPT, Straight Male Deluxe Cord Grip, Cable Range: 0.625 Inch - 0.750 Inch, Form Size: F3, Material: Aluminum Fittings & Steel Mesh.

Overview

Deluxe Cord Grip, Thread Size: 1/2 Inch NPT, Straight Male Deluxe Cord Grip, Cable Range: 0.625 Inch - 0.750 Inch, Form Size: F3, Material: Aluminum Fittings & Steel Mesh.
Hubbell Kellems® HUB074011247 Deluxe Cord Grip features a multiweave grip that gives cable arc-of-bend control. The stainless steel mesh is corrosion resistant and an endless weave provides easy cable/flexible conduit installation.
Also known as: 783585330303, 074011247

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter Range: 0.625 - 0.750 in
Diameter: 1/2 in
Diameter Range: 0.625 - 0.750 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)