Straight Cord Connector, 1/2", Straight, Male, Aluminum

Item #: 35874
Cat #: SHC1022
UPC:
Sign In or Register to view pricing and more.
Cord Connector, Straight, NPT Hub Size 1/2 Inch, Cord Range 0.250 - 0.375 Inch, White, Aluminum

Overview

Cord Connector, Straight, NPT Hub Size 1/2 Inch, Cord Range 0.250 - 0.375 Inch, White, Aluminum
Hubbell has the broadest line and the widest choice of materials in the industry. NPT hub sizes from ¼" to 3" in straight male end, 90°, 45°, female and underground feed connectors. They are available in your choice of aluminum, plated steel, nylon and stainless steel. The zinc-plated steel cord connectors offers the strength of steel and the corrosion resistance of zinc-plating. These heavy-duty connectors hold up to most manufacturing chemicals including acid solutions, solvents and other corrosive materials.
Also known as: SHC1022

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter Range: 0.250 - 0.375 in
Diameter: 1/2 in
Diameter Range: 0.250 - 0.375 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)