Cord Connector, Straight, 1/2", Cord Range: 0.375 to 0.5", Aluminum
Item #:
40805
Cat #:
ZS108
UPC:
783936973494
Sign In or Register to view pricing and more.
Aluminum Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.375 Inch - 0.500 Inch, Color: Blue
Overview
Aluminum Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.375 Inch - 0.500 Inch, Color: Blue
A major factor in all harsh and hazardous environments is the ability to provide reliable cable terminations and conduit connections. Copper-Free Aluminum Connectors are designed to terminate jacketed interlocked cables (MC), corrugated continuously welded metal clad cables (MC-HL) and non-armored cables (SO, TC) Iron and Aluminum Fittings for rigid and IMC conduit raceway systems. Third party certified to NEC, CEC, ATEX and IEC standards which enables equipment and installations to be suitable for global applications.
Also known as: 783936973494, ZS108, Finger Trap
Specifications
Diameter: | 1/2 in |
Material: | Aluminum |
Diameter Range: | 0.375 - 0.500 in |
Diameter: | 1/2 in |
Diameter Range: | 0.375 - 0.500 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)