NKL BRS TRAY CABLE FTG 100NPT

Item #: 817422
Cat #: TC100079NB
UPC: 781381298681
Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable Connector, Type Straight, Hub Size 1 Inch, Cable Type Tray Cable, Cable Size 0.47 to 0.61 Inch (Insert), 0.61 to 0.79 Inch (No Insert), Diameter 1.6 Inch, Length 1.96 Inch, Constructional Feature Explosion-Proof, Material Electroless Nickel Plated Brass, Application Ordinary, Dry, Wet, Hazardous and Non-Hazardous Location, Approval UL 514B/2225, CSA C22.2, CAN, CSA, Enclosure Type Class I Div 2 Group A B C D, Class II Div 2 Group E F G, Class III Div 2, NEMA 4X, IP66/IP67/IP68, Continuous Operating Temperature -60 to 110 Deg C, Minimum Thread Length 0.98 Inch

Overview

Tray Cable Connector, Type Straight, Hub Size 1 Inch, Cable Type Tray Cable, Cable Size 0.47 to 0.61 Inch (Insert), 0.61 to 0.79 Inch (No Insert), Diameter 1.6 Inch, Length 1.96 Inch, Constructional Feature Explosion-Proof, Material Electroless Nickel Plated Brass, Application Ordinary, Dry, Wet, Hazardous and Non-Hazardous Location, Approval UL 514B/2225, CSA C22.2, CAN, CSA, Enclosure Type Class I Div 2 Group A B C D, Class II Div 2 Group E F G, Class III Div 2, NEMA 4X, IP66/IP67/IP68, Continuous Operating Temperature -60 to 110 Deg C, Minimum Thread Length 0.98 Inch
Also known as: 781381298681, TC100079NB

Specifications

Material: Brass
Material: Brass

Customer Reviews

No reviews for this product
(0)