Liquidtight Cord Connector, 90°, 1/2", Nylon
Item #:
38574
Cat #:
2682
UPC:
786210026824
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Cord Connector, 90°, NPT Hub Size: 1/2 Inch, Cord Range: 0.400 Inch - 0.560 Inch, Material: Nylon, Color: Black Beauty.
Overview
Liquidtight Cord Connector, 90°, NPT Hub Size: 1/2 Inch, Cord Range: 0.400 Inch - 0.560 Inch, Material: Nylon, Color: Black Beauty.
Also known as: 786210026824, 2682
Specifications
Diameter: | 1/2 in |
Material: | Nylon |
Diameter Range: | 0.400 - 0.560 in |
Diameter: | 1/2 in |
Diameter Range: | 0.400 - 0.560 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)