Cord Connector, Low Profile, 1/2", Non-Metallic

Item #: 41515
Cat #: LPCG50
UPC: 018997800862
Sign In or Register to view pricing and more.
Documents & Guides
Cord Connector, Low Profile, Size: 1/2 inch, Strain Relief, Cord Range: 0.200 Inch - 0.472 Inch, Material: Non-Metallic.

Overview

Cord Connector, Low Profile, Size: 1/2 inch, Strain Relief, Cord Range: 0.200 Inch - 0.472 Inch, Material: Non-Metallic.
Put the squeeze on cable with Arlington’s non-metallic, lowprofile, strain-relief cord grips! They have the widest cord ranges in the industry at the lowest cost, so there are fewer items to stock. They deliver superior pullout resistance. The nylon gripper squeezes down on the cable or cord as the nut is tightened, locking it firmly in place. Plus, the unique internal grommet assures a liquid-tight and oil-tight seal.
Also known as: 018997800862, LPCG50, s/o cord connector, cord grip bushing, cord grip, gland

Specifications

Diameter: 1/2 in
Material: Nylon
Diameter: 1/2 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)