1
more
Cord Connector, Low Profile, 1/2", Non-Metallic
Item #:
41471
Cat #:
LPCG503
UPC:
018997503503
Sign In or Register to view pricing and more.
Cord Connector, Low Profile, Size: 1/2 inch, Strain Relief, Cord Range: 0.100 - 0.300 Inch, Material: Non-Metallic.
Overview
Cord Connector, Low Profile, Size: 1/2 inch, Strain Relief, Cord Range: 0.100 - 0.300 Inch, Material: Non-Metallic.
Put the squeeze on cable with Arlington’s non-metallic, lowprofile, strain-relief cord grips! They have the widest cord ranges in the industry at the lowest cost, so there are fewer items to stock. They deliver superior pullout resistance. The nylon gripper squeezes down on the cable or cord as the nut is tightened, locking it firmly in place. Plus, the unique internal grommet assures a liquid-tight and oil-tight seal.
Also known as: 018997503503, LPCG503
Specifications
Diameter: | 1/2 in |
Material: | Nylon |
Diameter Range: | 0.100 - 0.300 in |
Diameter: | 1/2 in |
Diameter Range: | 0.100 - 0.300 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)