1" Strain Relief Connector, Nylon, 0.709-0.984"

Item #: 782054
Cat #: NSR100L
UPC: 781002360322
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch Strain Relief Connector, Portable, NPT, Cord Range: 0.709 Inch - 0.984 Inch, Material: Nylon.

Overview

1 Inch Strain Relief Connector, Portable, NPT, Cord Range: 0.709 Inch - 0.984 Inch, Material: Nylon.
Nylon Strain Relief Connectors are used to grip portable cord to relieve strain and prevent wires from being pulled out of connecting screws.
Also known as: 781002360322, NSR100L

Specifications

Diameter: 1 in
Material: Nylon
Diameter Range: 0.709 - 0.984 in
Diameter: 1 in
Diameter Range: 0.709 - 0.984 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)