Multi-Hole Cord Grip Connector with 2 Openings, 3/4 Inch Thread Len
Item #:
43034
Cat #:
CC-NPT-34-G-2
UPC:
786210915807
Sign In or Register to view pricing and more.
Documents & Guides
Multi-Hole Cord Grip Connector with 2 Openings, 3/4 Inch Thread Length 0.590 Inch/15mm, Cable Range 0.230 to 0.290 Inch, Nylon, Gray
Overview
Multi-Hole Cord Grip Connector with 2 Openings, 3/4 Inch Thread Length 0.590 Inch/15mm, Cable Range 0.230 to 0.290 Inch, Nylon, Gray
ABB nylon cable glands have a sturdy cable sealing mechanism that result in superior strain relief. The compact size ensures quick and easy installation in cramped spaces. The non-metallic construction provides excellent corrosion, chemical and impact resistance. The glands have long threads and locknuts are available.
Also known as: 786210915807, CC-NPT-34-G-2
Specifications
Diameter: | 3/4 in |
Material: | Polyamide |
Diameter: | 3/4 in |
Material: | Polyamide |
Customer Reviews
No reviews for this product
(0)