Cord Grips - Non-Metallic

499 Found
Arlington

Cord Connector, Low Profile, 1/2", Non-Metallic

Item #: 41515
CAT #: LPCG50
UPC: 018997800862
Sign In or Register to view pricing and more.
Arlington

Cord Connector, Low Profile, 3/4", Non-Metallic

Item #: 41574
CAT #: LPCG757
UPC: 018997361004
Sign In or Register to view pricing and more.
Arlington

Cord Connector, Low Profile, 1/2", Non-Metallic

Item #: 41451
CAT #: LPCG507
UPC: 018997503541
Sign In or Register to view pricing and more.
Arlington

Box Connector, 1/2", UF , Compression Type

Item #: 52349
CAT #: NMUF50
UPC: 018997550408
Sign In or Register to view pricing and more.
Lapp

Cord Connector, Liquidtight, 1/2", Non-Metallic

Item #: 43195
CAT #: S2112
UPC:
Sign In or Register to view pricing and more.
Arlington

Cord Connector, Low Profile, 1/2", Non-Metallic

Item #: 41471
CAT #: LPCG503
UPC: 018997503503
Sign In or Register to view pricing and more.
Ipex

1/2" PVC THR STRAIN RELIEF CONNECTOR SCEPTER

Item #: 134215
CAT #: 077244
UPC: 622454025172
Sign In or Register to view pricing and more.
Thomas & Betts

CC-NPT-12-B Non-Metallic Cable Gland, 1/2 in Thread, 0.394 to 0.551

Item #: 39435
CAT #: CC-NPT-12-B
UPC: 786210955834
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Cord Connector, Straight, Male, 1/2", Cord Range: .38-.50", Nylon

Item #: 35225
CAT #: SHC1023CR
UPC: 783585208053
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Cord Connector, Straight, Male, 1/2", Cord Range: .50-.62", Nylon

Item #: 35734
CAT #: SHC1024CR
UPC: 783585208060
Sign In or Register to view pricing and more.
Thomas & Betts

3/4" Nonmetallic Cable Gland Black

Item #: 39416
CAT #: CC-NPT-34-B
UPC: 786210955841
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Cord Connector, Straight, Male, 3/4", Nylon

Item #: 35689
CAT #: SHC1037CR
UPC: 783585208091
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Cord Connector, Straight, 1/2", Cord Range: 0.25" - 0.38", Nylon

Item #: 35292
CAT #: SHC1022CR
UPC: 783585208046
Sign In or Register to view pricing and more.
Heyco

Liquidtight Cord Grip, 3/4" Diameter, Cord Range 0.256 - 0.490", Nylon, Black

Item #: 839638
CAT #: M3460
UPC:
Sign In or Register to view pricing and more.
Thomas & Betts

Strain Relief Straight Liquidtight Cord Connector, 3/4"

Item #: 39960
CAT #: 2932NM
UPC: 786210797458
Sign In or Register to view pricing and more.
Thomas & Betts

Strain Relief Straight Liquidtight Cord Connector, 1/2 IN, 1/8-3/8

Item #: 40076
CAT #: 2920NM
UPC: 786210797403
Sign In or Register to view pricing and more.
Arlington

Cord Connector, Low Profile, 1/2", Non-Metallic

Cord Connector, Low Profile, Size: 1/2 inch, Strain Relief, Cord Range: 0.200 Inch - 0.472 Inch, Material: Non-Metallic.
Item #: 41515
CAT #: LPCG50
UPC: 018997800862
Sign In or Register to view pricing and more.
Arlington

Cord Connector, Low Profile, 3/4", Non-Metallic

Cord Connector, Low Profile, Size: 3/4 Inch, Strain Relief, NPT, Cord Range: 0.385 Inch - 0.750 Inch, Material: Non-Metallic.
Item #: 41574
CAT #: LPCG757
UPC: 018997361004
Sign In or Register to view pricing and more.
Arlington

Cord Connector, Low Profile, 1/2", Non-Metallic

Cord Connector, Low Profile, Size: 1/2 Inch, Strain Relief, Cord Range: 0.385 Inch - 0.750 Inch, Material: Non-Metallic.
Item #: 41451
CAT #: LPCG507
UPC: 018997503541
Sign In or Register to view pricing and more.
Arlington

Box Connector, 1/2", UF , Compression Type

Box Connector, 1/2", UF , Compression Type
Item #: 52349
CAT #: NMUF50
UPC: 018997550408
Sign In or Register to view pricing and more.
Lapp

Cord Connector, Liquidtight, 1/2", Non-Metallic

Cord Connector, Liquidtight, 1/2 Inch, Cord Range: .197 to .472 Inch, Non-Metallic, For Use with Flexible Cord
Item #: 43195
CAT #: S2112
UPC:
Sign In or Register to view pricing and more.
Arlington

Cord Connector, Low Profile, 1/2", Non-Metallic

Cord Connector, Low Profile, Size: 1/2 inch, Strain Relief, Cord Range: 0.100 - 0.300 Inch, Material: Non-Metallic.
Item #: 41471
CAT #: LPCG503
UPC: 018997503503
Sign In or Register to view pricing and more.
Ipex

1/2" PVC THR STRAIN RELIEF CONNECTOR SCEPTER

TSRCU 10 1/2" PVC THR STRAIN RELIEF CONNECTOR SCEPTER
Item #: 134215
CAT #: 077244
UPC: 622454025172
Sign In or Register to view pricing and more.
Thomas & Betts

CC-NPT-12-B Non-Metallic Cable Gland, 1/2 in Thread, 0.394 to 0.551

CC-NPT-12-B Non-Metallic Cable Gland, 1/2 in Thread, 0.394 to 0.551 in Cable, 0.59 in L Thread, Nylon 6
Item #: 39435
CAT #: CC-NPT-12-B
UPC: 786210955834
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Cord Connector, Straight, Male, 1/2", Cord Range: .38-.50", Nylon

Straight Male Cord Connectors, Form Size: F2, Color Code: Blue, NPT Hub Size: 1/2 Inch, Cord Dia. Range: 0.38 Inch - 0.50 Inch, Material: Nylon, Color: Gray.
Item #: 35225
CAT #: SHC1023CR
UPC: 783585208053
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Cord Connector, Straight, Male, 1/2", Cord Range: .50-.62", Nylon

Straight Male Cord Connectors, Form Size: F2, Color Code: Brown, NPT Hub Size: 1/2 Inch, Cord Dia. Range: 0.50 Inch - 0.63 Inch, Material: Nylon, Color: Gray.
Item #: 35734
CAT #: SHC1024CR
UPC: 783585208060
Sign In or Register to view pricing and more.
Thomas & Betts

3/4" Nonmetallic Cable Gland Black

THB CC-NPT-34-B 3/4" GLAND NON-METALLIC CABLE GLAND NPT THREADS MATERIAL-NYLON. CORD RANGE .512-.709 THREAD LENGT H .590 CONNECTORS
Item #: 39416
CAT #: CC-NPT-34-B
UPC: 786210955841
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Cord Connector, Straight, Male, 3/4", Nylon

Cord Connector, Straight, Male, Form F3, NPT Hub Size 3/4 Inch, Cord Diameter Range 0.63 Inch - 0.75 Inch, Nylon, Gray
Item #: 35689
CAT #: SHC1037CR
UPC: 783585208091
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Cord Connector, Straight, 1/2", Cord Range: 0.25" - 0.38", Nylon

Cord Connector, Straight, Male, Hub Size: 1/2 Inch, Cable Range: 0.25 Inch - 0.38 Inch, Material: Nylon
Item #: 35292
CAT #: SHC1022CR
UPC: 783585208046
Sign In or Register to view pricing and more.
Heyco

Liquidtight Cord Grip, 3/4" Diameter, Cord Range 0.256 - 0.490", Nylon, Black

Liquidtight Cord Grip With Integral Sealing Ring, Straight, 3/4 Inch Diameter, Cord Range 0.256 - 0.490 Inch, Nylon, Black
Item #: 839638
CAT #: M3460
UPC:
Sign In or Register to view pricing and more.
Thomas & Betts

Strain Relief Straight Liquidtight Cord Connector, 3/4"

Strain Relief Straight Liquidtight Cord Connector, 3/4 IN Trade, 1/2-3/4 IN Openings, Polyamide/Nylon 6.6
Item #: 39960
CAT #: 2932NM
UPC: 786210797458
Sign In or Register to view pricing and more.
Thomas & Betts

Strain Relief Straight Liquidtight Cord Connector, 1/2 IN, 1/8-3/8

Strain Relief Straight Liquidtight Cord Connector, 1/2 IN, 1/8-3/8 IN Openings, Polyamide/Nylon 6.6
Item #: 40076
CAT #: 2920NM
UPC: 786210797403
Sign In or Register to view pricing and more.
Page 1 of 32
499 Items found