Tray Cable Connector, Explosion-Proof, Size 1", Diameter 0.67 -0.85"

Item #: 785174
Cat #: TC100104
UPC: 781381246316
Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable Connector, Explosion-Proof, 1 Inch, Diameter 0.67 -0.85 Inch, Aluminum, Type TC Cable Connectors are Suitable for Use With Type (TC) Tray Cable and Flex Cord in Ordinary, Wet, and Hazardous Locations.

Overview

Tray Cable Connector, Explosion-Proof, 1 Inch, Diameter 0.67 -0.85 Inch, Aluminum, Type TC Cable Connectors are Suitable for Use With Type (TC) Tray Cable and Flex Cord in Ordinary, Wet, and Hazardous Locations.
Also known as: 781381246316, TC100104

Specifications

Material: Aluminum
Diameter Range: 0.850 - 1.040 in
Material: Aluminum
Diameter Range: 0.850 - 1.040 in

Customer Reviews

No reviews for this product
(0)