Cord Connector, Straight, Male, M25, Steel

Item #: 59327
Cat #: 19000005090
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Cord Connector, Straight, Male, M25, Cable Range: 9 to 16 mm, Steel

Overview

Cord Connector, Straight, Male, M25, Cable Range: 9 to 16 mm, Steel
Also known as: 19000005090

Specifications

Material: Steel
Size: M25
Diameter Range: 9 mm - 16 mm
Material: Steel
Diameter Range: 9 mm - 16 mm
Size: M25

Customer Reviews

No reviews for this product
(0)