Cord Grip, Liquidtight, Steel, 0.312"-0.437", Yellow, 1/2"
Item #:
11574
Cat #:
CG-3150S
UPC:
781381449328
Sign In or Register to view pricing and more.
Documents & Guides
1/2 Inch Steel; Liquidtight Strain Relief Cord and Cable Connector: Straight; Color Coded Label: Yellow; Cable Range: 0.312"-0.437"
Overview
1/2 Inch Steel; Liquidtight Strain Relief Cord and Cable Connector: Straight; Color Coded Label: Yellow; Cable Range: 0.312"-0.437"
Color coded identification label clearly states the catalog number and minimum-maximum cable diameter range for which the connector is designed. Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension on cable or cord. Steel or Teflon washer reduces friction between grommet and connector cap providing even pressure distribution, eliminating leakage resulting from grommet distortion.
Also known as: 781381449328, CG-3150S, CG Plug
Specifications
Diameter: | 1/2 in |
Material: | Steel |
Diameter Range: | 0.312 - 0.437 in |
Diameter: | 1/2 in |
Diameter Range: | 0.312 - 0.437 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)