1/2" LQT Cord Grip Conn., Steel, 0.125-0.250"
Item #:
37695
Cat #:
3702-1
UPC:
050169370216
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 1/2 Inch, Cable Range: 0.125 Inch - 0.250 Inch, Material: Steel.
Overview
Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 1/2 Inch, Cable Range: 0.125 Inch - 0.250 Inch, Material: Steel.
Also known as: 050169370216, 3702-1
Specifications
Diameter: | 1/2 in |
Material: | Steel |
Diameter Range: | 0.125 - 0.250 in |
Diameter: | 1/2 in |
Diameter Range: | 0.125 - 0.250 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)