Cord/Cable Connector, Strain Relief, 1/2", Steel

Item #: 37670
Cat #: 3702-2
UPC: 050169370223
Sign In or Register to view pricing and more.
Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 1/2 Inch, Cable Range: 0.250 Inch - 0.375 Inch, Material: Steel.

Overview

Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 1/2 Inch, Cable Range: 0.250 Inch - 0.375 Inch, Material: Steel.
1/2 in. Hubs - Form 1 Liquidtight Strain Relief Cord Connector, Cable Range .250 - .375 All steel/malleable construction provides mechanical strength Unique Neoprene grommet design - grommet is forced up and around the cord when the nut is tightened for a positive liquidtight seal Washers have size range imprinted for identification - eliminates misidentifying inventory Use RACO locknuts and sealing washers to complete a liquidtight installation on a sheet metal box or panel All metallic components are zinc electroplated for corrosion protection UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation 3/8 in. to 1 in. Steel, 1-1/4 in. to 1-1/2 in. Malleable Iron bodies and nuts Additional sizes available
Also known as: 050169370223, 3702-2

Specifications

Diameter: 1/2 in
Material: Steel
Diameter Range: 0.250 - 0.375 in
Diameter: 1/2 in
Diameter Range: 0.250 - 0.375 in
Material: Steel

Customer Reviews

No reviews for this product
(0)