Cord Connector, Liquidtight, Straight, 1/2", Steel
Item #:
39286
Cat #:
2921
UPC:
786210029214
Sign In or Register to view pricing and more.
Documents & Guides
Ranger™ Cord Connector, Liquidtight, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.310 Inch - 0.560 Inch, Material: Steel.
Overview
Ranger™ Cord Connector, Liquidtight, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.310 Inch - 0.560 Inch, Material: Steel.
The Ranger® Series Steel Liquidtight® Connector takes twice the cable range of most ordinary strain relief connectors. T&B®'s Ranger Connectors enable you to reduce your inventory and save time with one connector that can do the work of two.
Also known as: 786210029214, 2921
Specifications
Diameter: | 1/2 in |
Material: | Steel |
Standards: | California Proposition 65 |
Diameter Range: | 0.310 - 0.560 in |
Diameter: | 1/2 in |
Standards: | California Proposition 65 |
Material: | Steel |
Diameter Range: | 0.310 - 0.560 in |
Customer Reviews
No reviews for this product
(0)