Flexible Eye, Junior Duty, .370 - .490"

Item #: 616762
Cat #: L8501
UPC: 078477972601
Sign In or Register to view pricing and more.
Documents & Guides
Pulling Grip, Flexible Eye, Closed Mesh, Single Weave, Junior Duty, Cable Diameter Range: .370 Inch - .490 Inch, Mesh Length: 7 Inch.

Overview

Pulling Grip, Flexible Eye, Closed Mesh, Single Weave, Junior Duty, Cable Diameter Range: .370 Inch - .490 Inch, Mesh Length: 7 Inch.
Flexible Eye, Closed Mesh, Single Weave, Junior Duty, Pulling Wire Mesh Grip .370, .490 Cable Diameter
Also known as: 078477972601, L8501

Specifications

Length: 7 in
Material: Steel
Diameter Range: 0.370 - 0.490 in
Length: 7 in
Diameter Range: 0.370 - 0.490 in
Material: Steel

Customer Reviews

No reviews for this product
(0)