Wire Mesh Grips

Item #: 728545
Cat #: KP075-24
UPC: 092644474750
Sign In or Register to view pricing and more.

Overview

Grip Mesh Double-weave Flex-eye 24" .75"-.99" Cable
These heavy-duty, long length closed-mesh wire pulling grips from Klein combine strength and durability to help linemen get the job done. Manufactured, inspected and tested in the USA, these grips are made of drop-forged quality US steel. Grips are rigorously tested using the Magnuflux method and pulled to rated load to ensure the highest quality and reliability.
Also known as: 092644474750, KP075-24

Specifications

Length: 24 in
Diameter Range: 0.750 - 0.990 in
Length: 24 in
Diameter Range: 0.750 - 0.990 in

Customer Reviews

No reviews for this product
(0)