Flexible Eye, Light Duty, Medium, 3.50 - 3.99"

Item #: 527144
Cat #: L8532
UPC: 078477973615
Sign In or Register to view pricing and more.
Documents & Guides
Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 3.50 - 3.99 Inch, Mesh Length (Medium): 32 Inch.

Overview

Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 3.50 - 3.99 Inch, Mesh Length (Medium): 32 Inch.
Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Pulling Wire Mesh Grip, 3.50 to 3.99 Cable Diameter, Medium Length
Also known as: 078477973615, L8532

Specifications

Length: 32 in
Material: Steel
Diameter Range: 3.500 - 3.990 in
Length: 32 in
Diameter Range: 3.500 - 3.990 in
Material: Steel

Customer Reviews

No reviews for this product
(0)