Pulling Grip 28" L 2.5" to 3" Dia

Item #: 533517
Cat #: KPS250-2
UPC: 092644474187
Sign In or Register to view pricing and more.
Pulling Grip 28-Inch Long, 2.5 to 3-Inch Diameter, KPS Heavy Duty - Medium Length

Overview

Pulling Grip 28-Inch Long, 2.5 to 3-Inch Diameter, KPS Heavy Duty - Medium Length
Also known as: 092644474187, KPS250-2

Specifications

Length: 28 in
Diameter Range: 2.500 - 2.990 in
Length: 28 in
Diameter Range: 2.500 - 2.990 in

Customer Reviews

No reviews for this product
(0)