This product has been discontinued.
Support Grip, Offset Eye, Double Weave/Closed Mesh, Galvanized Steel
Item #:
720381
Cat #:
L8673
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Slack Grips, Offset Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 1.25 Inch - 1.49 Inch, Mesh Length (Medium): 17 Inch.
Overview
Slack Grips, Offset Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 1.25 Inch - 1.49 Inch, Mesh Length (Medium): 17 Inch.
Offset Eye, Closed Mesh, Double Weave, Heavy Duty, Pulling Wire Mesh Grip, 1.25 to 1.49 Cable Diameter, Medium Length
Also known as: L8673
Specifications
Length: | 17 in |
Material: | Steel |
Diameter Range: | 1.250 - 1.490 in |
Length: | 17 in |
Diameter Range: | 1.250 - 1.490 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)