Eye Pulling Grips Med 1.5" - 2" Dia

Item #: 938543
Cat #: KPS150-3
UPC: 092644474255
Sign In or Register to view pricing and more.
Eye Pulling Grips Med 1.5 to 2-Inch Cable, KPS Heavy Duty Medium-Long Length

Overview

Eye Pulling Grips Med 1.5 to 2-Inch Cable, KPS Heavy Duty Medium-Long Length
Also known as: 092644474255, KPS150-3

Specifications

Length: 34 in
Diameter Range: 1.500 - 1.990 in
Length: 34 in
Diameter Range: 1.500 - 1.990 in

Customer Reviews

No reviews for this product
(0)