Pulling Grip 32" L 3.5" to 4" Dia

Item #: 382726
Cat #: KPS350-2
UPC: 092644474200
Sign In or Register to view pricing and more.
Documents & Guides
Pulling Grip 32-Inch Mesh, 3.5 to 4-Inch Diameter, KPS Heavy Duty - Medium Length

Overview

Pulling Grip 32-Inch Mesh, 3.5 to 4-Inch Diameter, KPS Heavy Duty - Medium Length
Also known as: 092644474200, KPS350-2

Specifications

Length: 32 in
Diameter Range: 3.500 - 3.990 in
Length: 32 in
Diameter Range: 3.500 - 3.990 in

Customer Reviews

No reviews for this product
(0)