1" Strain-Relief Grip, Straight, Stnlss Steel, .687" - .812"

Item #: 546053
Cat #: L7584
UPC: 078477975480
Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Straight, Male, Nylon Body, Stainless Steel Mesh, Cord Sealing, NPT Diameter: 1 Inch, Cable Diameter Range: 0.687 Inch - 0.812 Inch.

Overview

Strain-Relief Grip, Straight, Male, Nylon Body, Stainless Steel Mesh, Cord Sealing, NPT Diameter: 1 Inch, Cable Diameter Range: 0.687 Inch - 0.812 Inch.
1-Inch, Straight, Male, Nylon Body, Nylon Cord Sealing Strain-Relief, .687 to .812 Cord Range
Also known as: 078477975480, L7584

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter Range: 0.687 - 0.812 in
Diameter: 1 in
Diameter Range: 0.687 - 0.812 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)