Wire Mesh Strain Relief Grip, 1/2" Hub, Single/Double Weave, Straight, Aluminum
Item #:
41787
Cat #:
CG-SR6
UPC:
781381626095
Sign In or Register to view pricing and more.
Documents & Guides
Wire Mesh Strain Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, 1/2 Inch Hub,, Cable Diameter Range: .375 Inch - .500 Inch.
Overview
Wire Mesh Strain Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, 1/2 Inch Hub,, Cable Diameter Range: .375 Inch - .500 Inch.
Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.
Also known as: 781381626095, CG-SR6
Specifications
Diameter: | 3/4 in, 1/2 in |
Material: | Stainless Steel, Aluminum |
Diameter Range: | 0.375 - 0.500 in |
Diameter: | 3/4 in, 1/2 in |
Diameter Range: | 0.375 - 0.500 in |
Material: | Stainless Steel, Aluminum |
Customer Reviews
No reviews for this product
(0)