3/4" Deluxe Cord Grips w/ Mesh, F3 Form, 0.750-0.875"
Item #:
34113
Cat #:
074011249
UPC:
783585339047
Sign In or Register to view pricing and more.
Documents & Guides
Deluxe Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, Form Size: F3, NPT Diameter: 3/4 Inch, Cable Diameter Range: 0.750 Inch - 0.875 Inch.
Overview
Deluxe Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, Form Size: F3, NPT Diameter: 3/4 Inch, Cable Diameter Range: 0.750 Inch - 0.875 Inch.
Hubbell Kellems® HUB074011249 Deluxe Cord Grip features a multiweave grip that gives cable arc-of-bend control. The stainless steel mesh is corrosion resistant and an endless weave provides easy cable/flexible conduit installation.
Also known as: 783585339047, 074011249
Specifications
Diameter: | 3/4 in |
Material: | Stainless Steel, Aluminum |
Diameter Range: | 0.750 - 0.875 in |
Diameter: | 3/4 in |
Diameter Range: | 0.750 - 0.875 in |
Material: | Stainless Steel, Aluminum |
Customer Reviews
No reviews for this product
(0)