Support Grip, Double U Eye, Double Weave, 3.50" - 3.99"
Item #:
462766
Cat #:
L9718
UPC:
078477972151
Sign In or Register to view pricing and more.
Documents & Guides
Support Grip, Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Length: 3.50 Inch - 3.99 Inch, Mesh Length: 45 Inch.
Overview
Support Grip, Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Length: 3.50 Inch - 3.99 Inch, Mesh Length: 45 Inch.
Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Support Wire Mesh Grip, 3.50 to 3.99 Cable Diameter
Also known as: 078477972151, L9718
Specifications
Length: | 45 in |
Material: | Steel |
Diameter Range: | 3.500 - 3.990 in |
Length: | 45 in |
Diameter Range: | 3.500 - 3.990 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)