Closed Mesh Offset Eye Support Grips

29 Found
Hubbell-Wiring Kellems

HPS 02401042 OFF EYE, SUP GRIP, 1.2

Item #: 398216
CAT #: 02401042
UPC: 783585309361
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

OFF EYE, SUP GRIP, 1.0-1.2", SS, CLS

Item #: 398213
CAT #: 02401041
UPC: 783585309354
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Off Eye, Sup Grip, 1.2-1.5", Galv, Cls

Item #: 33631
CAT #: 02201042
UPC: 783585301365
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Support Grip, Offset Eye, Length: 13", Tin-Coated Bronze

Item #: 85472
CAT #: 02201039
UPC: 783585301310
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Off Eye, Sup Grip, 1.0-1.2", Ss, Rod

Item #: 606549
CAT #: 02403041
UPC: 783585310480
Sign In or Register to view pricing and more.
Leviton

Offset Eye, Closed Mesh, .750" - .990"

Item #: 718326
CAT #: L9533
UPC: 078477970782
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Off Eye, Sup Grip, .50-.62", Galv, Cls

Item #: 175724
CAT #: 02201037
UPC: 783585301273
Sign In or Register to view pricing and more.
Leviton

Support Grip, Offset Eye, 1.00" - 1.24"

Item #: 697104
CAT #: L9534
UPC: 078477970799
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Standard Duty Support Grip, Offset Eye, Split Mesh

Item #: 883208
CAT #: 02402046
UPC: 783585186917
Sign In or Register to view pricing and more.
Leviton

Offset Eye, Closed Mesh, .750" -.990"

Item #: 801322
CAT #: L8681
UPC: 078477976418
Sign In or Register to view pricing and more.
Leviton

Support Grip, Offset Eye, 2.50" - 2.99"

Item #: 459737
CAT #: L9539
UPC: 078477970843
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Off Eye, Sup Grip, 1.0-1.2", Galv, Cls

Item #: 85461
CAT #: 02201041
UPC: 783585301341
Sign In or Register to view pricing and more.
Leviton

Offset Eye, Closed Mesh, 0.620 - 0.740"

Item #: 588752
CAT #: L9532
UPC: 078477970775
Sign In or Register to view pricing and more.
Leviton

Offset Eye, Closed Mesh, 1.50" - 1.74"

Item #: 890676
CAT #: L9536
UPC: 078477970812
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Off Eye, Sup Grip, .63-.74", Galv, Cls

Item #: 155931
CAT #: 02201038
UPC: 783585301297
Sign In or Register to view pricing and more.
Leviton

Offset Eye, Closed Mesh, 1.50" -1.74"

Item #: 655506
CAT #: L8674
UPC: 078477976296
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

HPS 02401042 OFF EYE, SUP GRIP, 1.2

KEL 020401042
Item #: 398216
CAT #: 02401042
UPC: 783585309361
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

OFF EYE, SUP GRIP, 1.0-1.2", SS, CLS

Support Grips, Offset Eye, Single Weave, Closed Mesh, Stainless Steel, 1.00-1.24"
Item #: 398213
CAT #: 02401041
UPC: 783585309354
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Off Eye, Sup Grip, 1.2-1.5", Galv, Cls

Support Grips, Offset Eye, 1.2-1.5", Galvanized, Closed Mesh
Item #: 33631
CAT #: 02201042
UPC: 783585301365
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Support Grip, Offset Eye, Length: 13", Tin-Coated Bronze

Support Grip, Offset Eye, Single Weave, Closed Mesh, Tinned Bronze Grip, Standard Duty, Cable Diameter Range: 0.750 Inch - 0.990 Inch, Mesh Length: 13 Inch.
Item #: 85472
CAT #: 02201039
UPC: 783585301310
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Off Eye, Sup Grip, 1.0-1.2", Ss, Rod

Support Grip, Offset Eye, Split Mesh, Rod Closing, Standard Duty, Cable Diameter Length: 1.0 Inch - 1.2 Inch, Stainless Steel, Mesh Length: 12 Inch.
Item #: 606549
CAT #: 02403041
UPC: 783585310480
Sign In or Register to view pricing and more.
Leviton

Offset Eye, Closed Mesh, .750" - .990"

Offset Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip .750 - .990 Cable Diameter Range, Length
Item #: 718326
CAT #: L9533
UPC: 078477970782
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Off Eye, Sup Grip, .50-.62", Galv, Cls

Support Grips, Offset Eye, .50-.62", Galvanized, Closed Mesh
Item #: 175724
CAT #: 02201037
UPC: 783585301273
Sign In or Register to view pricing and more.
Leviton

Support Grip, Offset Eye, 1.00" - 1.24"

Support Grip, Offset Eye, Closed Mesh, Single Weave, Standard Duty, Cable Diameter Length: 1.00 Inch - 1.24 Inch, Mesh Length: 24 Inch.
Item #: 697104
CAT #: L9534
UPC: 078477970799
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Standard Duty Support Grip, Offset Eye, Split Mesh

Standard Duty Support Grip, Offset Eye, Split Mesh, Cable Diameter 2.50 - 2.99 Inch, Stainless Steel
Item #: 883208
CAT #: 02402046
UPC: 783585186917
Sign In or Register to view pricing and more.
Leviton

Offset Eye, Closed Mesh, .750" -.990"

Offset Eye, Closed Mesh, Double Weave, Heavy Duty, Pulling Wire Mesh Grip .750 -.990 Cable Diameter Range, Long Length
Item #: 801322
CAT #: L8681
UPC: 078477976418
Sign In or Register to view pricing and more.
Leviton

Support Grip, Offset Eye, 2.50" - 2.99"

Support Grip, Offset Eye, Closed Mesh, Single Weave, Standard Duty, Cable Diameter Length: 2.50 Inch - 2.99 Inch, Mesh Length: 24 Inch.
Item #: 459737
CAT #: L9539
UPC: 078477970843
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Off Eye, Sup Grip, 1.0-1.2", Galv, Cls

Support Grips, Offset Eye, 1.0-1.2", Galvanized, Closed Mesh
Item #: 85461
CAT #: 02201041
UPC: 783585301341
Sign In or Register to view pricing and more.
Leviton

Offset Eye, Closed Mesh, 0.620 - 0.740"

Offset Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 0.620 - 0.740" Cable Diameter Range, Length
Item #: 588752
CAT #: L9532
UPC: 078477970775
Sign In or Register to view pricing and more.
Leviton

Offset Eye, Closed Mesh, 1.50" - 1.74"

Offset Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip 1.50 - 1.74 Cable Diameter Range, Tinned Bronze Wire
Item #: 890676
CAT #: L9536
UPC: 078477970812
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems

Off Eye, Sup Grip, .63-.74", Galv, Cls

Support Grips, Offset Eye, .63-.74", Galvanized, Closed Mesh
Item #: 155931
CAT #: 02201038
UPC: 783585301297
Sign In or Register to view pricing and more.
Leviton

Offset Eye, Closed Mesh, 1.50" -1.74"

Offset Eye, Closed Mesh, Double Weave, Heavy Duty, Pulling Wire Mesh Grip 1.50 -1.74 Cable Diameter Range, Medium Length
Item #: 655506
CAT #: L8674
UPC: 078477976296
Sign In or Register to view pricing and more.
Page 1 of 2
29 Items found